Zoro Homepage

707 Straight Tooth Woodruff Keyseat Cutter

  • Mfr # 125170

  • Zoro # G607183776


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Overall Length
2-7/32 in
Shank Dia.
1/2 in
American Standard No.
707
Weldon Flat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125170
Zoro #
G607183776
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
2-7/32 in
Shank Dia.
1/2 in
Cutting Width
7/32 in
Cutting Diameter
7/8 in

Details

Material - Machining
High Speed Steel
American Standard No.
707
Weldon Flat
No
Connection Type
Shank
Tooth Configuration
Straight

Description

Connection Type Shank American Standard Number ANSI 707 Cutting Diameter Inch 78 Cutting Width Inch 732 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.