Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78 Dia 60Deg Single Flute HSS Countersink

  • Mfr # 120748

  • Zoro # G807182029


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120748
Zoro #
G807182029
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4 in
Shank Length
1-5/16 in
Head Diameter
7/8 in

Details

Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Included Angle
60ยบ
Cutting Direction
Right Hand
Finish - Machining
Bright
Single End/Double End
Single

Description

Head Diameter Inch 78 Number of Flutes 1 Included Angle 60 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.