
78 General Purpose HSS Prentice Drill
Mfr # 118423
Zoro # G707177965
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
7/8 in
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Finish
Black Oxide
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118423
Zoro #
G707177965
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
7/8 in
Overall Length
6 in
Flute Length
3 in
Shank Dia.
1/2 in
Details
Drill Bit Point Angle
118 Degrees
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Application
High Speed Steel, 118ยบ point
Point Type
Standard
Drill Point Material
High Speed Steel
Description
Drill Bit Size Inch 78 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight High Speed Steel 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.