Zoro Homepage

78 x 6 HSS Square Tool Bit

  • Mfr # 159032

  • Zoro # G707177743


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Material
High Speed Steel
Diameter
7/8 in
Ground or Unground
Unground
End Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159032
Zoro #
G707177743
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
6 in
Diameter
7/8 in

Details

Material
High Speed Steel
Ground or Unground
Unground
End Shape
Square

Description

Material High Speed Steel End Shape Square WidthDiameter Inch 78 Overall Length Inch 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.