Zoro Homepage

8 C Clamp

  • Mfr # 231444

  • Zoro # G007186148


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 in
Throat Depth
3-1/8 in
Clamping Pressure
1700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231444
Zoro #
G007186148
UPC #
-
Country of Origin
India

Dimensions

Throat Depth
3-1/8 in

Details

Max. Opening
8 in
Clamping Pressure
1700 lb

Description

Maximum Opening Capacity Inch 8 Minimum Opening Capacity Inch 0 Throat Depth Inch 318 Load Capacity Lb 1700 SG iron with a tensile strength over 60,000 psi Powder coated finish Swiveling pad Handle designed to bend before the frame can be overstressed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.