Zoro Homepage

8 x 18 x 114 Bore HSS Plain Tooth Slitting Saw

  • Mfr # 135996

  • Zoro # G907176973


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Tooth Configuration
Plain
Connection Type
Arbor
Blade Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135996
Zoro #
G907176973
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
1/8 in
Blade Diameter
8 in
Arbor Hole Diameter
1-1/4 in

Details

Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Tooth Configuration
Plain
Connection Type
Arbor
Number of Teeth
48

Description

Material High Speed Steel Blade Diameter Inch 8 Blade Thickness Inch 18 Arbor Hole Diameter Inch 114 Connection Type Arbor Number of Teeth 48 Plain tooth with side chip clearance High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.