Zoro Homepage

812 Staggered Tooth Woodruff Keyseat Cutter

  • Mfr # 125237

  • Zoro # G407183730


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Overall Length
2-1/4 in
Shank Dia.
1/2 in
Weldon Flat
No
American Standard No.
812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125237
Zoro #
G407183730
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Overall Length
2-1/4 in
Shank Dia.
1/2 in
Cutting Diameter
1-1/2 in
Cutting Width
1/4 in

Details

Material - Machining
High Speed Steel
Weldon Flat
No
American Standard No.
812
Tooth Configuration
Staggered
Connection Type
Shank

Description

Connection Type Shank American Standard Number ANSI 812 Cutting Diameter Inch 112 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.