
9 6 OAL HSS Aircraft Extension Drill
Mfr # 117361
Zoro # G807178985
product price: $14.49
/eaKey Features
Drill Bit Size
0.196 in
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117361
Zoro #
G807178985
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
0.196 in
Overall Length
6 in
Flute Length
2-7/16 in
Drill Bit Size (Wire)
#9
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Spiral Direction
Regular Spiral
Point Type
Split Point
Description
Drill Bit Size Wire 9 Drill Bit Size Decimal Inch 0196 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.