
9 Plain Type HSS Combined Drill Countersink
Mfr # 116246
Zoro # G407178927
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
3-5/8 in
Drill Point Dia.
11/32 in
Finish
Bright
Trade Size
#9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116246
Zoro #
G407178927
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-5/8 in
Drill Point Dia.
11/32 in
Trade Size
#9
Body Dia.
7/8 in
Drill Point Length
11/32 in
Long Length Tool
No
Details
Cutting Direction
Right Hand
Finish
Bright
Single End/Double End
Double
Material - Machining
High Speed Steel
Included Angle
60ยบ
Cutting Edge Style
Plain
Description
Material High Speed Steel Included Angle 60 Trade Size 9 Body Diameter Inch 78 Overall Length Inch 358 Drill Point Diameter Inch 1132 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.