
9/32in General Purpose Cobalt Jobber Length Drill, 10PK
Mfr # 118074PK
Zoro # G610710327
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/32 in
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118074PK
Zoro #
G610710327
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
9/32 in
Details
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Drill Bit Size Inch: 9/32in Drill Point Angle Degrees: 135 Drill Bit Material: Cobalt Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No Heavy duty 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.