
9/64in Heavy Duty Split Point Stub Length H.S.S. Drill, 5PK
Mfr # 118315PK
Zoro # G310709782
product price: $15.15
/pk 5, $3.03/eaKey Features
Size
9/64 in
Finish
Black Oxide
Cutting Direction
Right Hand
Shank Type
Straight
Drill Bit Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118315PK
Zoro #
G310709782
UPC #
-
Country of Origin
United States
Dimensions
Size
9/64 in
Details
Finish
Black Oxide
Cutting Direction
Right Hand
Shank Type
Straight
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Point Angle
135 Degrees
Description
Drill Bit Size Inch: 9/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: No 135 degree split point Steam oxide coating High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.