
9pc 60Deg Single Flute HSS Countersink Set
Mfr # 120857
Zoro # G407181798
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Pieces
9
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120857
Zoro #
G407181798
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Head Diameter
3/16 in to 1 in
Details
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Pieces
9
Finish - Machining
Bright
Included Angle
60º
Single End/Double End
Single
Description
Countersink Type Single Flute Minimum Head Diameter Inch 316 Maximum Head Diameter Inch 1 Minimum Included Angle 60 Maximum Included Angle 60 Countersink Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.