Zoro Homepage

9pc 82Deg Single Flute HSS Countersink Set

  • Mfr # 120850

  • Zoro # G107181760


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Counterbore Type
Single Flute
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120850
Zoro #
G107181760
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Minimum Head Diameter
3/16 in
Maximum Head Diameter
1 in

Details

Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Counterbore Type
Single Flute
Number of Pieces
9
Included Angle
82
End Type
Single

Description

Countersink Type Single Flute Minimum Head Diameter Inch 316 Maximum Head Diameter Inch 1 Minimum Included Angle 82 Maximum Included Angle 82 Countersink Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.