Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR4 Grade C5 Turning Style A Brazed Tool

  • Mfr # 141700

  • Zoro # G107184013


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Length
2 in
Cutting Direction
Right Hand
Style
AR4
Application
Turning
Nose Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141700
Zoro #
G107184013
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Nose Radius
1/64 in
Shank Height
1/4 in
Shank Width
1/4 in

Details

Cutting Direction
Right Hand
Style
AR4
Application
Turning
Tip Material
Steel
Tip Material Grade
C5

Description

Tip Material Steel Tip Material Grade C5 Tool Bit Type Turning Tool Bit Style AR4 Cutting Direction Right Hand Shank WidthDiameter Inch 14 Shank Height Inch 14 Overall Length Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.