Zoro Homepage

AR5 Grade C5 Turning Style A Brazed Tool

  • Mfr # 141702

  • Zoro # G207184005


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Overall Length
2-1/4 in
Cutting Direction
Right Hand
Style
AR5
Application
Turning
Shank Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141702
Zoro #
G207184005
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Shank Height
5/16 in
Shank Width
5/16 in
Nose Radius
1/64 in

Details

Cutting Direction
Right Hand
Style
AR5
Application
Turning
Tip Material
Steel
Tip Material Grade
C5

Description

Tip Material Steel Tip Material Grade C5 Tool Bit Type Turning Tool Bit Style AR5 Cutting Direction Right Hand Shank WidthDiameter Inch 516 Shank Height Inch 516 Overall Length Inch 214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.