
BL12 Grade C2 Turning Style B Brazed Tool
Mfr # 141640
Zoro # G207184135
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Cutting Direction
Left Hand
Style
BL12
Application
Turning
Shank Width
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141640
Zoro #
G207184135
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
4-1/2 in
Shank Width
3/4 in
Shank Height
3/4 in
Nose Radius
1/32 in
Details
Cutting Direction
Left Hand
Style
BL12
Application
Turning
Tip Material Grade
C2
Tip Material
Cast Iron
Description
Tip Material Cast Iron Tip Material Grade C2 Tool Bit Type Turning Tool Bit Style BL12 Cutting Direction Left Hand Shank WidthDiameter Inch 34 Shank Height Inch 34 Overall Length Inch 412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.