Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BL8 Grade C5 Turning Style B Brazed Tool

  • Mfr # 141836

  • Zoro # G907183988


product price: $29.79
/ea

Key Features

Overall Length
3-1/2 in
Material
Steel
Cutting Direction
Left Hand
Style
BL8
Shank Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141836
Zoro #
G907183988
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/2 in
Shank Height
1/2 in
Shank Dia.
1/2 in
Radius
1/32 in

Details

Material
Steel
Cutting Direction
Left Hand
Style
BL8
Tool Bit Type
Turning

Description

Tip Material Steel Tip Material Grade C5 Tool Bit Type Turning Tool Bit Style BL8 Cutting Direction Left Hand Shank WidthDiameter Inch 12 Shank Height Inch 12 Overall Length Inch 312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.