
BR5 Grade C5 Turning Style B Brazed Tool
Mfr # 141730
Zoro # G807184047
product price: $17.19
/eaKey Features
Overall Length
2-1/4 in
Cutting Direction
Right Hand
Style
BR5
Application
Turning
Nose Radius
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141730
Zoro #
G807184047
UPC #
-
Country of Origin
India
Dimensions
Overall Length
2-1/4 in
Nose Radius
1/64 in
Shank Width
5/16 in
Shank Height
5/16 in
Details
Cutting Direction
Right Hand
Style
BR5
Application
Turning
Tip Material Grade
C5
Tip Material
Steel
Description
Tip Material Steel Tip Material Grade C5 Tool Bit Type Turning Tool Bit Style BR5 Cutting Direction Right Hand Shank WidthDiameter Inch 516 Shank Height Inch 516 Overall Length Inch 214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.