
BR8 Grade C5 Turning Style B Brazed Tool
Mfr # 141736
Zoro # G307184004
product price: $29.19
/eaKey Features
Overall Length
3-1/2 in
Cutting Direction
Right Hand
Style
BR8
Application
Turning
Shank Height
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141736
Zoro #
G307184004
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-1/2 in
Shank Height
1/2 in
Nose Radius
1/32 in
Shank Width
1/2 in
Details
Cutting Direction
Right Hand
Style
BR8
Application
Turning
Tip Material Grade
C5
Tip Material
Steel
Description
Tip Material Steel Tip Material Grade C5 Tool Bit Type Turning Tool Bit Style BR8 Cutting Direction Right Hand Shank WidthDiameter Inch 12 Shank Height Inch 12 Overall Length Inch 312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.