Zoro Homepage

BS1 SemiUniversal Dividing Head

  • Mfr # 326052

  • Zoro # G407186144


product price: $2,382.99
/ea
Free Shipping & Returns

Key Features

Length
245 mm
Width (In.)
9.055 in
Height
220 mm
Base Size
205 mm L x 114 mm W
Centerline Height
128 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326052
Zoro #
G407186144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
245 mm
Width (In.)
9.055 in
Height
220 mm
Base Size
205 mm L x 114 mm W
Centerline Height
128 mm
Headstock ID Taper Size
MT3
Bolt Size
16 mm

Description

Centerline Height mm 128 Headstock ID Taper Size MT3 The centre face can be tilted from a horizontal position of 90Deg down to 10Deg from vertical, and inclinations can be read off a scale graduated in degrees The centre is built to highest engineering standards and is factoryinspected and tested to assure complete satisfaction The ratio of worm to gear is 140 Note BS1 applicable chuck 5 or 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.