Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CL2 300mm x 240mm Adjustable Swivel Angle Plate

  • Mfr # 326128

  • Zoro # G107186123


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

Type
Swivel
Width (In.)
9.449 in
Table Length
300 mm
Height
150 mm
T-Slots
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326128
Zoro #
G107186123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
9.449 in
Table Length
300 mm
Height
150 mm

Details

Type
Swivel
T-Slots
16 mm

Description

Table Length mm 300 Type Swivel The CL Adjustable Swivel Angle Plate is mainly used for precise angle finishing, suitable for wide purposes Each table has 3 tslots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.