
Coupling Nut, 3/4"-10, Steel, Black Oxide
Mfr # 333678
Zoro # G407195962
product price: $12.45
/eaKey Features
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333678
Zoro #
G407195962
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Description
System of Measurement Inch Thread Size 3410 Overall Length Inch 178 FinishCoating Black Oxide Material Case Hardened Steel bull Case hardenedbr bull Black oxide finished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.