
CTL22 Grade C5 Carbide Tipped Brazed CutOff Tool
Mfr # 141886
Zoro # G707196041
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Length
5 in
Tip Material Grade
C5
Shank Height
1 in
Cutting Width
3/16 in
Tip Material
Brazed Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141886
Zoro #
G707196041
UPC #
-
Country of Origin
India
Dimensions
Length
5 in
Shank Height
1 in
Cutting Width
3/16 in
Shank Width
1 in
Details
Tip Material Grade
C5
Tip Material
Brazed Carbide
Tool Bit Type
Cut-Off
Tool Bit Style
CTL-22
Cutting Direction
Left Hand
Description
Tip Material Brazed Carbide Tip Material Grade C5 Tool Bit Type CutOff Tool Bit Style CTL22 Cutting Direction Left Hand Shank WidthDiameter Inch 1 Shank Height Inch 1 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.