Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTL44 Grade C5 Carbide Tipped Brazed CutOff Tool

  • Mfr # 141888

  • Zoro # G407196037


product price: $56.19
/ea

Key Features

Length
5 in
Tip Material
Brazed Carbide
Shank Height
1 in
Cutting Direction
Left Hand
Cutting Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141888
Zoro #
G407196037
UPC #
-
Country of Origin
India

Dimensions

Length
5 in
Shank Height
1 in
Cutting Width
5/16 in
Shank Width
1 in

Details

Tip Material
Brazed Carbide
Cutting Direction
Left Hand
Tool Bit Type
Cut-Off
Tool Bit Style
CTL-44
Tip Material Grade
C5

Description

Tip Material Brazed Carbide Tip Material Grade C5 Tool Bit Type CutOff Tool Bit Style CTL44 Cutting Direction Left Hand Shank WidthDiameter Inch 1 Shank Height Inch 1 Overall Length Inch 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.