
CTL55 Grade C5 Carbide Tipped Brazed CutOff Tool
Mfr # 141889
Zoro # G007196048
product price: $74.79
/eaKey Features
Length
5 in
Shank Width
1-1/4 in
Cutting Width
3/8 in
Tip Material Grade
C5
Tip Material
Brazed Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141889
Zoro #
G007196048
UPC #
-
Country of Origin
India
Dimensions
Length
5 in
Shank Width
1-1/4 in
Cutting Width
3/8 in
Shank Height
1-1/4 in
Details
Tip Material Grade
C5
Tip Material
Brazed Carbide
Tool Bit Type
Cut-Off
Cutting Direction
Left Hand
Tool Bit Style
CTL-55
Description
Tip Material Brazed Carbide Tip Material Grade C5 Tool Bit Type CutOff Tool Bit Style CTL55 Cutting Direction Left Hand Shank WidthDiameter Inch 114 Shank Height Inch 114 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.