Zoro Homepage

CTR11 Grade C5 Carbide Tipped Brazed CutOff Tool

  • Mfr # 141785

  • Zoro # G107196054


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Length
5 in
Cutting Direction
Right Hand
Tool Bit Type
Cut-Off
Tip Material Grade
C5
Tool Bit Style
CTR-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141785
Zoro #
G107196054
UPC #
-
Country of Origin
India

Dimensions

Length
5 in
Shank Height
1 in
Shank Width
1 in
Cutting Width
1/8 in

Details

Cutting Direction
Right Hand
Tool Bit Type
Cut-Off
Tip Material Grade
C5
Tool Bit Style
CTR-11
Tip Material
Brazed Carbide

Description

Tip Material Brazed Carbide Tip Material Grade C5 Tool Bit Type CutOff Tool Bit Style CTR11 Cutting Direction Right Hand Shank WidthDiameter Inch 1 Shank Height Inch 1 Overall Length Inch 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.