
DM12226 Fast Drill Resharpening Machine
Mfr # 326134
Zoro # G507196265
product price: $3,259.99
/ea
Free Shipping & Returns
Key Features
Max. RPM
4000 RPM
Voltage
110/220V
Type
Sharpener
Drill Size
8 to 30 mm
Sharpener Type
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326134
Zoro #
G507196265
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drill Size
8 to 30 mm
Details
Max. RPM
4000 RPM
Voltage
110/220V
Type
Sharpener
Sharpener Type
Drill
Point Angle
85º to 140º
Mounting Type
Collet Chuck
Description
Product Type Sharpener Sharpener Type Drill strongPatented Featuresstrong br bull Doublebearing grinding unit reduces wear br bull Drill tightening design with bearing device br bull Adjustable trimming angle strongStandard Accessoriesstrong br bull ER 40 Collets, ranged from 12mm26mm 15pcs Optional Collets 811mm, 2730mm br bull CBN wheel 200x1pcs for High Speed drill br bull 4mm and 6mm Hexagon Hex wrench x 1 pc each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.