Zoro Homepage

Dustproof Halogen Lamp Beam With 380mm Flexible Arm And Magnetic Base

  • Mfr # 326365

  • Zoro # G307196519


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Arm Length
380 mm
Mounting Type
Magnetic Base
Type
Flexible Arm
Base Width
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326365
Zoro #
G307196519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
380 mm
Base Width
88 mm

Details

Mounting Type
Magnetic Base
Type
Flexible Arm

Description

Machine Light Style Flexible Arm Mounting Type Magnetic Base strongFeaturesbr strongbull Dust Proof with Magnetic Base br bull 110 voltage br bull Segment adjustable armx000D 600FT Segment Adjustable Armbr 700FT Flexible Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.