Zoro Homepage

E12 Grade C2 Threading Style E Brazed Tool

  • Mfr # 141582

  • Zoro # G207184173


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Cutting Direction
Neutral
Style
E12
Application
Threading
Shank Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141582
Zoro #
G207184173
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Cutting Direction
Neutral
Style
E12
Application
Threading
Tip Material
Cast Iron
Tip Material Grade
C2

Description

Tip Material Cast Iron Tip Material Grade C2 Tool Bit Type Threading Tool Bit Style E12 Cutting Direction Neutral Shank WidthDiameter Inch 34 Shank Height Inch 34 Overall Length Inch 412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.