
Extended Die Grinder 1/4" NPT Air Inlet, 1/4 in Collet, 28000 RPM, 0.3 hp
Mfr # 174042
Zoro # G707196379
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9-1/4 in
Air Inlet
1/4" NPT
Horsepower
0.3 hp
Free Speed
28000 RPM
Grinder Type
Extended Die Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
174042
Zoro #
G707196379
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9-1/4 in
Details
Air Inlet
1/4" NPT
Horsepower
0.3 hp
Free Speed
28000 RPM
Grinder Type
Extended Die Grinder
Collet
1/4 in
Air Pressure
90 psi
Air Consumption
13 CFM
Exhaust Location
Rear
Grip Style
Inline
Description
Type Extended Die Grinder Collet Size Inch 14 Collet Size mm 6 Handle Type Inline Exhaust Location Rear bull Aluminum alloy housingbr bull Air Pressure 90psibr bull Air Inlet 14 NPTbr bull Air Consumption Loading 13 cfmbr bull Exhaust System Rear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.