
HV10 10 HorizontalVertical Rotary And Dividing Table
Mfr # 326510
Zoro # G707186080
product price: $2,276.99
/ea
Free Shipping & Returns
Key Features
Table Dia.
10 in
T-Slots
0.55 in
Height
4.53 in
Tilting
No
Setting Position
Horizontal; Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326510
Zoro #
G707186080
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Table Dia.
10 in
Height
4.53 in
Centerline Height
165 in
Details
T-Slots
0.55 in
Tilting
No
Setting Position
Horizontal; Vertical
Center Taper
MT3
Description
Setting Position Horizontal Vertical Tilting No CrossSlide No Table Diameter Inch 10 TSlot Width Decimal Inch 055 This HV Type Rotary Table is so designed as to permit machining operations at a higher dimension than that of RT Type Rotary tables The base can be used in a vertical position to enable the carrying out of centre work x000D Worm gear 901
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.