Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HV6 6 HorizontalVertical Rotary And Dividing Table

  • Mfr # 326500

  • Zoro # G407186069


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Tilting
No
T-Slots
0.43 in
Height
3.11 in
Table Dia.
6 in
Centerline Height
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326500
Zoro #
G407186069
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.11 in
Table Dia.
6 in
Centerline Height
100 in

Details

Tilting
No
T-Slots
0.43 in
Setting Position
Horizontal; Vertical
Center Taper
MT2

Description

Setting Position Horizontal Vertical Tilting No CrossSlide No Table Diameter Inch 6 TSlot Width Decimal Inch 043 This HV Type Rotary Table is so designed as to permit machining operations at a higher dimension than that of RT Type Rotary tables The base can be used in a vertical position to enable the carrying out of centre work x000D Worm gear 901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.