Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter F Fast Spiral HSS Drill

  • Mfr # 117737

  • Zoro # G807180711


product price: $10.29
/ea

Key Features

Overall Length
4-1/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117737
Zoro #
G807180711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Flute Length
2-7/8 in
Drill Bit Size (Letter)
F

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Right
Coolant Through
No
Flute Type
Spiral
Application
These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics. They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills., Bright finish, 118ยบ points, High Speed Steel
Spiral Direction
Fast Spiral
Point Type
Standard

Description

Drill Bit Size Letter F Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.