Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter R Left Hand HSS Drill

  • Mfr # 143474

  • Zoro # G807175342


product price: $43.89
/ea

Key Features

Overall Length
4-3/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143474
Zoro #
G807175342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/4 in
Flute Length
3-7/16 in
Drill Bit Size (Letter)
R

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Left
Application
118ยบ point, High Speed Steel
Flute Type
Spiral
Coolant Through
No
Spiral Direction
Regular Spiral
Point Type
Standard

Description

Drill Bit Size Letter R Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Left Shank Type Straight Coolant Through No 118Deg point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.