Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter S General Purpose HSS Jobber Length Drill

  • Mfr # 118268

  • Zoro # G707176012


product price: $13.95
/ea

Key Features

Overall Length
4-7/8 in
Drill Bit Point Angle
118
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118268
Zoro #
G707176012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-7/8 in
Flute Length
3-1/2 in

Details

Drill Bit Point Angle
118
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Spiral Direction
Regular Spiral
Flute Type
Spiral
Drill Bit Point Type
Standard

Description

Drill Bit Size Letter S Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.