Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Adjustable Link

  • Mfr # 230638

  • Zoro # G207187877


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
2-1/8 in
Overall Length (In.)
4-1/8 in
Block Dimensions
2 in x 1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230638
Zoro #
G207187877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
2-1/8 in
Overall Length (In.)
4-1/8 in
Block Dimensions
2 in x 1 in x 1 in

Description

Length Inch 418 Width Inch 218 bull Overall length 418br bull Overall width 218br bull For holding and weldingbr bull Magnetic blocks can be set at any angle by adjustment and locking of the wing nut When used in multiples, a number of sheets can be held in complicated arrangementbr bull Compact size for holding work in confined spaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.