Zoro Homepage

Mini Arm Type Air Tapping Unit With 700mm Reach

  • Mfr # 326700

  • Zoro # G407196471


product price: $5,313.99
/ea
Free Shipping & Returns

Key Features

Free Speed
400 RPM
Max. Tap Capacity Steel
1/2 in
Max. Pressure
6 to 8 kg/cm3
Spindle to Column Distance
Rmax 700mm
Tap Capacity
#10 - 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326700
Zoro #
G407196471
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Free Speed
400 RPM
Max. Tap Capacity Steel
1/2 in
Max. Pressure
6 to 8 kg/cm3
Spindle to Column Distance
Rmax 700mm
Tap Capacity
#10 - 1/2"

Description

bull Air tapping spindle br bull Parallel arm br bull Table mounting column br bull Air combination br bull 6 ANSI Tap Collets 1012rdquo br bull Radial jib br bull Air Cylinders included br bull Without stand platebr bull Air Pressure 68 kgcm3br bull Requires 5 HP compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.