Zoro Homepage

MT4 Carbide Tipped Dead Centre

  • Mfr # 420920

  • Zoro # G307186091


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Point Type
Standard
Taper
MT4
Overall Length
6-5/16 in
Type
Morse Taper
Features
Carbide-Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420920
Zoro #
G307186091
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
6-5/16 in

Details

Point Type
Standard
Taper
MT4
Type
Morse Taper
Features
Carbide-Tipped
Center Type
Solid Center
Centre Point Angle
60ยบ

Description

Center Type Solid Center Shank Type Morse Taper Shank Taper Size MT4 Point Style Standard CarbideTipped Yes Precision made, hardened and ground to closest tolerances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.