
MT4 Heavy Duty Live Centre
Mfr # 320120
Zoro # G007186117
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Included Angle (Deg.)
60ยบ
Weight of Workpiece (Lb.)
1800 lb
Taper
MT4
Point Dia.
1-1/2 in
Type
Taper Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320120
Zoro #
G007186117
UPC #
-
Country of Origin
China
Dimensions
Point Dia.
1-1/2 in
Overall Length
7-1/2 in
Details
Included Angle (Deg.)
60ยบ
Weight of Workpiece (Lb.)
1800 lb
Taper
MT4
Type
Taper Shank
Description
Shank Type Taper Shank Taper Size MT4 Maximum Workpiece Weight Lb 1800 Point Diameter Inch 112 The rotating spindle is extended right through the tapered shank Two specially designed adjustable needleroller bearings carry all radial loads A heavy duty ball thrust bearing takes all axial thrust Complete protection of bearings form the ingress of coolant, dirt or swarf is provided by the builtin oilseal, which also prevents loss of lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.