Zoro Homepage

MT4 MT5 Morse Taper Sleeve

  • Mfr # 420350

  • Zoro # G307186329


product price: $50.35
/ea

Key Features

Inside Morse Taper
MT4
Outside Morse Taper
MT5
Overall Length (In.)
6-3/4 in
Features
Hardened & Ground
Type
Reducing Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420350
Zoro #
G307186329
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
6-3/4 in

Details

Inside Morse Taper
MT4
Outside Morse Taper
MT5
Features
Hardened & Ground
Type
Reducing Sleeve

Description

Type Reducing Sleeve Inside Morse Taper Size MT4 Outside Morse Taper Size MT5 Hardness Hardened Ground Hardened and Ground Throughout Used to convert spindles to smaller tapers and to extend the spindles of drill presses, radial drills, boring mills, turret lathes and similar machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.