
MT5 Carbide Tipped Dead Centre
Mfr # 420925
Zoro # G907186132
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Point Type
Standard
Features
Carbide-Tipped
Overall Length
7-7/8 in
Type
Morse Taper
Taper
MT5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420925
Zoro #
G907186132
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
7-7/8 in
Details
Point Type
Standard
Features
Carbide-Tipped
Type
Morse Taper
Taper
MT5
Centre Point Angle
60ยบ
Center Type
Solid Center
Description
Center Type Solid Center Shank Type Morse Taper Shank Taper Size MT5 Point Style Standard CarbideTipped Yes Precision made, hardened and ground to closest tolerances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.