Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NMTB30 Right Angle Head

  • Mfr # 326202

  • Zoro # G507196449


product price: $2,292.99
/ea
Free Shipping & Returns

Key Features

Type
Right Angle Head
Arbor Hole Diameter
86 mm
Spindle Type
NMTB30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326202
Zoro #
G507196449
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Diameter
86 mm

Details

Type
Right Angle Head
Spindle Type
NMTB30

Description

Product Type Right Angle Head Spindle Type NMTB30 bull Used on Vertical Milling Machine to make horizontal cutting work br bull Rigidity constructed suitable for heavyduty cutting br bull The clamping bushing to suit milling machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.