Zoro Homepage

No. 13 Heavy Duty Split Point Stub Length H.S.S. Drill, 10PK

  • Mfr # 118352PK

  • Zoro # G910710645


product price: $40.49
/pk 10, $4.05/ea

Key Features

Size
#13
Finish
Black Oxide
Shank Type
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118352PK
Zoro #
G910710645
UPC #
-
Country of Origin
United States

Dimensions

Size
#13

Details

Finish
Black Oxide
Shank Type
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Point Angle
135 Degrees

Description

Drill Bit Size Wire: #13 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: No 135 degree split point Steam oxide coating High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.