Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 27 Heavy Duty Split Point H.S.S. Jobber Length Drill, 10PK

  • Mfr # 118226PK

  • Zoro # G610709567


product price: $35.25
/pk 10, $3.53/ea

Key Features

Drill Bit Size
#27
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118226PK
Zoro #
G610709567
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#27

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Drill Bit Size Wire: #27 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.