No. 7 Black/Gold 135 degree H.S.S. Jobber Drill, 10PK

  • Mfr # 105442PK

  • Zoro # G610710433


product price: $88.29
/pk 10, $8.83/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#7
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black/Gold
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105442PK
Zoro #
G610710433
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#7

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black/Gold
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Drill Bit Size Wire: #7 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black/Gold Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No High Speed Steel Black/Gold finish extends tool life 135 degree split point penetrates faster and prevents bit inwalkin 30 degree helix angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.