Zoro Homepage

R8 Right Angle Head

  • Mfr # 326200

  • Zoro # G907196506


product price: $2,266.99
/ea
Free Shipping & Returns

Key Features

Type
Right Angle Head
Spindle Type
R8
Arbor Hole Diameter
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326200
Zoro #
G907196506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Diameter
86 mm

Details

Type
Right Angle Head
Spindle Type
R8

Description

Product Type Right Angle Head Spindle Type R8 bull Used on Vertical Milling Machine to make horizontal cutting work br bull Rigidity constructed suitable for heavyduty cutting br bull The clamping bushing to suit milling machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.