Safety Air Blow Gun 412 Stainless Steel Nozzle

  • Mfr # 231474

  • Zoro # G607196479


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Nylon
Max. Inlet Pressure
235 psi
Hose Length
4-1/2 in
Air Consumption
15.18 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231474
Zoro #
G607196479
UPC #
-
Country of Origin
India

Dimensions

Hose Length
4-1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Nylon
Max. Inlet Pressure
235 psi
Air Consumption
15.18 CFM
Hose Material
Stainless Steel
Pressure Range
20 to 235 psi
Operating Temperature
-10º to 70ºC
Decibel Rating
80

Description

Style Pistol Grip Maximum Working Pressure psi 235psi bull 412 stainless steel nozzlebr bull Conforms to OSHA STD 1131 for safetybr bull Operating pressure 20235 psibr bull Vent in tip preents pressure from exceeding 30psi if tip becomes blockedbr bull Impact amp weather resistant nylon bodybr bull Operating temperature 10ordm to 70ordm C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.