
Size 1 82Deg 0Flute Chatterfree HSS Countersink
Mfr # 121005
Zoro # G507176823
product price: $40.59
/eaKey Features
Shank Dia.
1/4 in
Number of Flutes
Zero Flute
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121005
Zoro #
G507176823
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
1/4 in
Head Diameter
13/32 in
Details
Number of Flutes
Zero Flute
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright
Included Angle
82ยบ
Single End/Double End
Single
Description
Head Diameter Inch 1332 Number of Flutes 0 Included Angle 82 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.