Zoro Homepage

Size 3 90Deg 0Flute Chatterfree HSS Countersink

  • Mfr # 121014

  • Zoro # G307177556


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
Zero Flute
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121014
Zoro #
G307177556
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/2 in
Head Diameter
25/32 in

Details

Number of Flutes
Zero Flute
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Included Angle
90ยบ
Finish - Machining
Bright
Single End/Double End
Single

Description

Head Diameter Inch 2532 Number of Flutes 0 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.