Zoro Homepage

SX6 6 Super Dex

  • Mfr # 326140

  • Zoro # G007186056


product price: $2,696.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Includes
Chuck
Chuck Size
6 in
Number of Indexing Increments
24
Spacer Type
Super Dex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326140
Zoro #
G007186056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
6 in

Details

Includes
Chuck
Number of Indexing Increments
24
Spacer Type
Super Dex

Description

Spacer Type Super Dex Includes Chuck Yes Chuck Diameter Inch 6 Number of Indexing Increments 24 This index combines the advantages of the Simple Index with those of a wormgeared index When mounted on a milling, boring or other machine tool it can carry out singlepurpose indexing and indirect indexing using the wormdrive mechanism Disengaging the worm drive the 24notch master plate permits 2, 3, 4, 6, 8, 12 and 24 dividing When the chuck is removed the unit can be used as a horizontal and vertical type rotary table The operating handle to rotary table worm gear reduction ratio is 190 The operating handle collar is graduated in minutes, and readings down to ten seconds can be set on the vernier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.